FESTO 7215 TERMINAL PLUG KSV-PK-3


KSV Coupling Plug

References
festo:KSV-PK-3
rubix:117A8467
manufacturer :7215
ean:4052568001506
KSV-PK-3 Terminal plug
brand logo
Technical specifications
TypeKSV and KDVF Coupling Plugs
See all Specifications

Product details : FESTO 7215 TERMINAL PLUG KSV-PK-3


Terminal plug KSV-PK-3 Nominal size=2,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible, Corrosion resistance classification CRC=1, Pneumatic Connection=For tubing outside diameter 4 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x30x10 mm
Logistic Weight5,58 g
TypeKSV and KDVF Coupling Plugs
Show UNSPSC/ECL@SS
£ 46.40 excl. VAT
/ 10 pieces
£ 55.68 incl. VAT
  • Delivery usually within ( 6 ) days