FESTO 159715 SOLENOID VALVE JMN1DH-5/2-D-3-C


Solenoid valve JMN1DH-5/2

References
festo:JMN1DH-5/2-D-3-C
rubix:110A4116
manufacturer :159715
ean:4052568127015
JMN1DH-5/2-D-3-C Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 159715 SOLENOID VALVE JMN1DH-5/2-D-3-C


Solenoid valve JMN1DH-5/2-D-3-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar

Technical specifications


Attributes
Logistic Weight915Ā g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
Ā£ 269.64 excl. VAT
/ Each
Ā£ 323.57 incl. VAT