SMC VFR3210-5DZ-Q 5 PORT SOLENOID VALVE


VFR3000, Plug-in & Non Plug-in Types, Metric

References
smc:VFR3210-5DZ-Q
rubix:109A5133
manufacturer :VFR3210-5DZ-Q
brand logo
brand logo
Technical specifications
Typevfr3000, plug-in & non plug-in types, metric

Product details : SMC VFR3210-5DZ-Q 5 PORT SOLENOID VALVE


Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.

Strengths

VFR3000, plug-in & non plug-in types Maximum operating pressure: up to 0.9MPa Ambient & fluid temperature: Max. 50°C Manual override: non locking push style.

Technical specifications


Attributes
Typevfr3000, plug-in & non plug-in types, metric
Show UNSPSC/ECL@SS
£ 213.62 excl. VAT
/ Each
£ 256.34 incl. VAT
  • Delivery usually within ( 27 ) days