References
Portwest:B210-N-L
Rubix:80187551

Product details : PORTWEST B210 NAPLES POLO SHIRT S/S NAVY L
This rugged polo shirt is made using pique knit polycotton fabric which is soft to touch and comfortable to wear. Features include a rib knitted collar and cuffs, matching buttons and a three button placket. Ideal for corporate wear and personalisation.
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear.
50+ UPF rated fabric to block 98% of UV rays.
Button placket opening. Rib collar and cuffs.
Ideal for corporate wear and custom finishes.
Twin-stitched seams for extra durability.
Made using Pique knit polycotton fabric which is soft to touch and comfortable to wear.
50+ UPF rated fabric to block 98% of UV rays.
Button placket opening. Rib collar and cuffs.
Ideal for corporate wear and custom finishes.
Twin-stitched seams for extra durability.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | polycotton |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Usually arrives within 14 working days