FESTO 539721 90DEG-CONNECTION PLATE VABF-S4-1-A2G2-G14


VABF Functional element according to ISO 15407-2

References
festo:VABF-S4-1-A2G2-G14
rubix:109A3474
manufacturer :539721
ean:4052568090074
brand logo
brand logo
Technical specifications
Typeangle connection plate

Product details : FESTO 539721 90DEG-CONNECTION PLATE VABF-S4-1-A2G2-G14


90° Connection plate VABF-S4-1-A2G2-G14 For valve terminals VTSA and VTSA-F, working lines 2 and 4, at a 90° angle. Width=26 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Operating pressure=-0,9 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4]

Technical specifications


Attributes
Typeangle connection plate
Show UNSPSC/ECL@SS
£ 33.85 excl. VAT
/ Each
£ 40.62 incl. VAT
  • Delivery usually within ( 11 ) days