References
Aventics:8985003912
Rubix:207A2950
Manufacturer :8985003912
Documents
Product details : 8985003912 AVENTICS. 8985003912, END PLATE, TYP740
The min control pressure must be adhered to, since otherwise faulty switching and valve failure. The pressure dew point must be at least 15 °C less than ambient and medium temperature and may not exceed 3 °C. The oil content of compressed air must remain constant during the life cycle.
Technical specifications
Attributes
| Type | end plate |
|---|
Show UNSPSC/ECL@SS
£ 29.44 excl. VAT
/ Each
£ 35.33 incl. VAT
- Delivery usually within ( 5 ) days