References
Aventics:8985003702
Rubix:157A5980
Manufacturer :8985003702
EAN:3661475970327

Documents
Product details : AVENTICS ACTUATOR 8985003702
Aventics Serie 840 TYP840 (8985003702) supply plate with seals. Made of polyoxymethylene for compressed air applications up to 10 bar.
Technical specifications
Attributes
| Type | sub base |
|---|---|
| Material | plastic |
| Pressure range | 1,5 ... 10 bar |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 31.32 excl. VAT
/ Each
£ 37.58 incl. VAT
- Delivery usually within ( 5 ) days
