References
Festo:VABM-C8-12E-G14-8-M1-L
Rubix:391A7062
Manufacturer :1361868
EAN:4052568230975

Documents
Product details : FESTO 1361868 MANIFOLD RAIL
Manifold strip VABM-C8-12E-G14-8-M1-L Grid dimension=12 mm, Max. number of valve Positions=8, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Terminal strip
Technical specifications
Attributes
| Logistic Weight | 827,64 g |
|---|---|
| Type | terminal strip for vofb, vuvb-12 |
Show UNSPSC/ECL@SS
£ 428.04 excl. VAT
/ Each
£ 513.65 incl. VAT
- Delivery usually within ( 26 ) days