FESTO 8003770 MOTOR CABLE NEBM-M16G8-E-5-Q7-LE8


NEBM connecting line

References
festo:NEBM-M16G8-E-5-Q7-LE8
rubix:122A8652
manufacturer :8003770
ean:4052568256425
brand logo
brand logo
Technical specifications
TypeConnecting cable for motors

Product details : FESTO 8003770 MOTOR CABLE NEBM-M16G8-E-5-Q7-LE8


motor cable NEBM-M16G8-E-5-Q7-LE8 Suitable for Servo motor EMME-AS-... Based on the standard=EN 61984, Cable attribute=Suitable for chain link trunking, Operating voltage range AC=0 - 600 V, Note on operating voltage range AC=0 - 300 V for 0.25 mm², Operating voltage range DC=0 - 600 V

Technical specifications


Attributes
TypeConnecting cable for motors
Show UNSPSC/ECL@SS
£ 318.40 excl. VAT
/ Each
£ 382.08 incl. VAT
  • In stock: Next day delivery