References
SMC:AS-20D
Rubix:200A7389
Manufacturer :AS-20D
EAN:3618035551106

Documents
Product details : SMC AS-20D BRACKET FOR DIN RAIL
Using SMC speed controllers with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controllers allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x24x11 mm |
|---|---|
| Logistic Weight | 17 g |
| Type | bracket |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Delivery usually within ( 8 ) days