FESTO 569845 CONNECTING CABLE NEBU-M8G3-R-2.5-LE3


NEBU connection cable

References
festo:NEBU-M8G3-R-2.5-LE3
rubix:107A7790
manufacturer :569845
ean:4052568057985

Product details : FESTO 569845 CONNECTING CABLE NEBU-M8G3-R-2.5-LE3


connecting cable NEBU-M8G3-R-2.5-LE3 Conforms to standard=(* EN 61076-2-104, * EN 61984), Special characteristics=Oil resistant, Cable attribute=For robots, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 28 mm, * Torsion resistance: > 300,000 cycles, ±270°/0.1 m), Operating voltage range AC=0 - 60 V

Technical specifications


Attributes
No attributes to display for this product
£ 14.83 excl. VAT
/ Each
£ 17.80 incl. VAT
  • Usually arrives within 14 working days