FESTO 8003133 CONNECTING CABLE NEBU-M8G3-K-1.5-M8G3


NEBU connection cable

References
festo:NEBU-M8G3-K-1.5-M8G3
rubix:110A8650
manufacturer :8003133
ean:4052568062651

Product details : FESTO 8003133 CONNECTING CABLE NEBU-M8G3-K-1.5-M8G3


connecting cable NEBU-M8G3-K-1.5-M8G3 Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V

Technical specifications


Attributes
No attributes to display for this product
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
  • Usually arrives within 14 working days