References
SMC:SY100-61-3-06
Rubix:111A6419
Documents
Product details : SMC SY100-61-3-06 DIN CONNECTOR
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Strengths
•Fluid is air
Cv factor: 0.008 standard style;0.012 large flow capacity style
Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
Response time: 10ms or less
Cycle life: 100 million cycles
Ambient and fluid temperature: max. 50C
Cv factor: 0.008 standard style;0.012 large flow capacity style
Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
Response time: 10ms or less
Cycle life: 100 million cycles
Ambient and fluid temperature: max. 50C
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- Delivery usually within ( 4 ) days
