FESTO 575423 CONNECTING CABLE NEBV-S1WA25-K-2.5-N-LE2&
NEBV connection cable
See technical informationSee documentsReferences
Festo:NEBV-S1WA25-K-2.5-N-LE25-S9
Rubix:256A0315
Manufacturer :575423
EAN:4052568104030
Documents
Product details : FESTO 575423 CONNECTING CABLE NEBV-S1WA25-K-2.5-N-LE2&
connecting cable NEBV-S1WA25-K-2.5-N-LE25-S9 Assembly Position=Any, Cable attribute=For static applications, Operating voltage range DC=<= 30 V, Acceptable current load at 40°C=2,6 A, Degree of contamination=3
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 84.68 excl. VAT
/ Each
£ 101.62 incl. VAT
- Delivery usually within ( 2 ) days