FESTO 566661 PLUG SOCKET WITH CABLE NEBV-H1G2-P-5-N-LE2


NEBV connection line

References
festo:NEBV-H1G2-P-5-N-LE2
rubix:109A7751
manufacturer :566661
ean:4052568057381
brand logo
brand logo
Technical specifications
TypeConnecting cable

Product details : FESTO 566661 PLUG SOCKET WITH CABLE NEBV-H1G2-P-5-N-LE2


plug socket with cable NEBV-H1G2-P-5-N-LE2 Assembly Position=Any, Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 30 V, Protection class=IP40, Ambient temperature=-5 - 60 °C

Technical specifications


Attributes
TypeConnecting cable
Show UNSPSC/ECL@SS
£ 18.08 excl. VAT
/ Each
£ 21.70 incl. VAT
  • Delivery usually within ( 2 ) days