References
Festo:CPE10-RP3
Rubix:111A1913
Manufacturer :550580
EAN:4052568052102

Documents
Product details : FESTO 550580 COVER PLATE CPE10-RP3
Blanking plate CPE10-RP3 For valves of Compact Performance (CP10) series. Corrosion resistance classification CRC=2, Max. tightening torque=1,2 Nm, Product weight=7 g, Mounting type=Threaded, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 7,8 g |
|---|---|
| Type | cover plate cpe |
Show UNSPSC/ECL@SS
£ 6.82 excl. VAT
/ Each
£ 8.18 incl. VAT
- Delivery usually within ( 8 ) days