LEGRIS 0510 05 08 NEEDLE 5MM X 8MM


Needle Valves

References
parker legris:0510 05 08
rubix:395A8456
ean:0820099146126
0510 - IN-LINE ECONOMY VALVE WITH COMPRESSION COUPLINGS
brand logo
Technical specifications

Product details : LEGRIS 0510 05 08 NEEDLE 5MM X 8MM


Parker Legris compact needle valves can be installed in any system and are designed for applications requiring accurate leak-free fluid control and excellent service life.

Features/Benefits:

- Robust and Easy-to-Use

• Accurate flow control
• Forged brass for improved long-term mechanical strength
• Robust stem for good operational reliability
• Corrosion resistance

- Wide range

• Two materials (nickel-plated brass and stainless steel) suitable for many applications
• Numerous valve and safety accessory configurations

Markets:

• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Water
• Rail

Applications:

• Allow/Stop Fluid Circulation on Industrial Circuits with Accuracy
• Suitable for Slightly Corrosive Industrial Fluids

Technologies:

• Pressure relief valve
• Industrial valves
• Gauge valve
• Brass needle valve
• Stainless steel needle valve

Technical Characteristics:

• Fluids:
Brass: Compressed air, water, industrial fluids, etc. Other fluids: contact us
Stainless steel: Many fluids
• Materials: zamk, nickel-plated brass or 316L stainless steel, mineral fibre, nickel-plated shot-blasted brass or stainless steel, silicone free
• Pressure:
Brass: 0 to 120 bar
Stainless steel: 0 to 400 bar
• Temperature:
Brass: -20°C to +100°C (except model 0510)
Stainless steel: -20°C to 180°C

Regulations:

• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)

Product Types:

• In-Line Needle Valve, Female BSPP Thread
• In-Line Needle Valve, Male/Female BSPP Thread
• In-Line Needle Valve with Compression Connections
• Right-Angle Needle Valve, Female BSPP Thread
• Right-Angle Needle Valve, Male/Female BSPP Thread
• Needle Drain Valve, Male BSPP and Metric Thread
• Needle Drain Valve, Male NPT Thread
• Automatic Vent Pressure Gauge Valve, Female BSPP Thread
• Pressure Relief Valve, Male BSPP Thread
• Needle Valve, Female BSPP Thread
Actuation Type: Manual
Application: Pneumatics, Water Circuits, Machine Tools, Rubber Industry, Packaging, Textile
Body Material: Nickel-Plated Brass
Body Material: NICKEL PLATED BRASS
Brand: Legris
Configuration: n/a
Connection 1 Thread Size (metric): M12x1
Connection 1 Thread Style: Metric
Connection 2 Tube O.d. (mm): 8
Connection Type: Compression Fitting
Cycles Per Lifetime: n/a
Diameter Nominal (dn): 8
Division: Low Pressure Connectors Europe Division
Flow Rate: 6.98 to 22.98 NL/min at 6 bar (H20)
For Fluid Type: Air, Water, Inert Gases, Oil
Function: 2-way
Handle Type: Butterfly Lever (Nickel-Plated Brass)
Industry: Industrial Manufacturing Equipment
Maximum Flow Rate: 22.98 NL/min at 6 Bar (H20), 6.98 NL/min at 6 Bar (H20)
Maximum Operating Pressure: 60, 6, 870
Maximum Operating Temperature: 70, 158
Minimum Operating Temperature: -15, 5
Mounting Type: Inline
Number Of Ports: n/a
Operation Type: Lever-operated
Orifice Size: 8
Product Series: Brass Needle Valves
Product Style: Needle Valve with Brass Compression Fitting
Product Type: Needle Valves
Product Type: Brass Needle Valves
Quantity Per Box: 10
Region Of Origin: France
Seal Material: Mineral Fiber
Seat Material: n/a
Shape: In line needle valve with brass compression fitting
Sleeve Material: Brass
Specifications Met: DI: 97/23/EC (module PED A - diameters greater than 25 mm)
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Weight: 0.083, 0.1826

Technical specifications


Attributes
Logistic Weight83 g
Package weight872 g
Type510
90 mm
90 mm
Show UNSPSC/ECL@SS
£ 25.55 excl. VAT
/ Each
£ 30.66 incl. VAT
  • Usually arrives within 14 working days