Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK CNMG 12 04 08-PM 4415 P INSERT FOR TURNING 7859043
SANDVIK CNMG 12 04 08-PM 4415 P INSERT FOR TURNING 7859043
Negative insert CNMG 1204
References
sandvik coromant:
CNMG 12 04 08-PM 4415
rubix:
258A1346
manufacturer :
7859043
ean:
7323225035842
Technical specifications
Plate type
CNMG 12 04 08-PM 4415
Nuance/shade
4415
See all Specifications
Product details
Technical specifications
Product details : SANDVIK CNMG 12 04 08-PM 4415 P INSERT FOR TURNING 7859043
T-Max® P, turning insert
Technical specifications
Attributes
Plate type
CNMG 12 04 08-PM 4415
Nuance/shade
4415
Thickness
4.762
mm
Radius
0.794
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.96
excl. VAT
/
Each
£
13.15
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK CNMG120408-XM2025 T-MAX P TURNING 6863559
SANDVIK SNMG190624-HM4415 T-MAX P TURNING INVEIO 8021225
SANDVIK CNMA120412KR3205 T-MAX P INSERT
WALTER WNMG060408-FM5 WSM10S TURNING INSERTS (NEGATIVE) 7091938
CUTLINE DCMT11T304-FM GCMS20 867352
KENNAMETAL CCMT09T308LF KCK15B ANSI/ISO TURNING INSERT CC 5698216
MITSUBCARB SNMG150612-RK MC5005
WALTER VCGT160408-MM4 WSM20S TURNING INSERTS (POSITIVE) 7268653
SANDVIK CCMT09T308-WM1525 COROTURN 5724483
MITSUBCARB WNMG060408-MW MC5015 INSERT TURNING COATED NEG 90037491
SECO DCGT11T302F-AL,KX TURNING INSERT 02430373
SANDVIK VNGG160408-SGFS05F T-MAX P TURNING 5909087
WALTER WCMT06T308-FM4 WSM20S TURNING INSERTS (POSITIVE) 6917293
PRAMET NEGATIVE ISO TURNING INSERT WNMG 080412E-M:T5305
SANDVIK DNGA110412S01030A7015 BORON NITRIDE TOOL 5731986