SANDVIK CNMG 12 04 08-MM2035 P INSERT FOR TURNING 5724401
Negative insert CNMG 1204
See technical informationReferences
Sandvik Coromant:CNMG 12 04 08-MM 2035
Rubix:4510735
Manufacturer :5724401



Product details : SANDVIK CNMG 12 04 08-MM2035 P INSERT FOR TURNING 5724401
This T-Max® P turning insert from Sandvik Coromant is designed for semi-finishing operations on austenitic stainless steels (HB 180). Thanks to its optimized design, it ensures efficient machining, while improving chip fragmentation through higher feed rates. Its 80° rhombic shape and four cutting edges ensure better distribution of cutting forces, reducing premature wear and increasing machining stability. Suitable for turning, straightening and profiling operations, this insert is ideal for processing stainless steels with improved surface finish.
Specifications:
- Number of cutting edges: 4
- Insert shape: Rhombic 80°
- Direction: Neutral
- Substrate: HC
- Main clearance angle: 0°
Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its foundation in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With exacting quality standards and a strong commitment to sustainability, Sandvik Coromant remains an indispensable ally for machining professionals.
Specifications:
- Number of cutting edges: 4
- Insert shape: Rhombic 80°
- Direction: Neutral
- Substrate: HC
- Main clearance angle: 0°
Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its foundation in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With exacting quality standards and a strong commitment to sustainability, Sandvik Coromant remains an indispensable ally for machining professionals.
Strengths
- Excellent semi-finishing performance on austenitic stainless steels (HB 180);
- Smooth machining thanks to reliable geometry;
- Improved chip fragmentation for cleaner working;
- Suitable for turning, straightening and profiling operations.
- Smooth machining thanks to reliable geometry;
- Improved chip fragmentation for cleaner working;
- Suitable for turning, straightening and profiling operations.
Applications
The T-Max® P turning insert is recommended for machining austenitic stainless steels (HB 180) in semi-finishing operations. Ideal for industrial sectors such as aerospace, automotive and mechanical manufacturing, it is particularly suited to parts such as rigid shafts, axles, hubs and gears. Its design reduces cycle times while ensuring optimum surface quality, even under unfavorable cutting conditions.
Technical specifications
Attributes
| Insert Type | cnmg120408-mm2035 |
|---|---|
| Nuance/shade | 2035 |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 128.90 excl. VAT
/ 10 pieces
£ 154.68 incl. VAT
- Usually arrives within 14 working days
