Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK WNMG 06 04 12-MM 2025 5756516
SANDVIK WNMG 06 04 12-MM 2025 5756516
Negative insert WNMG 0804
References
sandvik coromant:
WNMG060412-MM2025
rubix:
287A2952
manufacturer :
5756516
ean:
10982624
Technical specifications
Nuance/shade
2025
See all Specifications
Product details
Technical specifications
Product details : SANDVIK WNMG 06 04 12-MM 2025 5756516
Technical specifications
Attributes
Nuance/shade
2025
Thickness
4.76
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.03
excl. VAT
/
Each
£
9.64
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB CNMG160612-MS MP9005 INSERT TURNING COATED NEG 90037239
SANDVIK TNGN160708T01020650 CERAMIC INSERT 5753768
PRAMET CNMG 160612E-RM:T9315 6753824
MITSUBCARB CNMG120408-LS MP9005 INSERT TURNING NEGATIVE 90034311
SANDVIK TCGT090202R-K1125 T-MAX U CLAMPED TURNING 5752062
SANDVIK CNMG190608-MR4415 T-MAX P TURNING INVEIO 8021123
SANDVIK TCMX090204-WF3005 COROTURN 5752930
MITSUBCARB CNMM160616-HL MC6025 INSERT TURNING COATED NEG 90039327
MITSUBCARB DCMT070204-FV NX3035 INSERT TURNING CERMET 90024687
MITSUBCARB TNMG220408-MP MC6015 INSERT TURNING COATED NEGATIVE 91257
SECO TNMG160404-FF2,CP500 TURNING INSERT 02787027
SANDVIK TCEX 05 01 01L-F 1125 INSERT 5752349
KENNAMETAL DNMG150604MN KCP10B ANSI/ISO TURNING INSERT DN 5697970
MITSUBCARB DCMT11T308-MV UE6110 INSERT TURNING COATED 90018987
SANDVIK TCMT 09 02 04-UM 235 5751769