SANDVIK DNMG 15 06 08-MM 2025 T-MAX P INSERT FOR TURNING 5731715
Negative plate DNMG 1506
See technical informationReferences
Sandvik Coromant:DNMG 15 06 08-MM 2025
Rubix:201789B
Manufacturer :5731715




Product details : SANDVIK DNMG 15 06 08-MM 2025 T-MAX P INSERT FOR TURNING 5731715
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | dnmg 15 06 08-mm 2025 |
|---|---|
| Nuance/shade | 2025 |
| Thickness | 6.35 mm |
| Radius | 0.794 mm |
Show UNSPSC/ECL@SS
£ 181.60 excl. VAT
/ 10 pieces
£ 217.92 incl. VAT
- Usually arrives within 14 working days
