Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Elbow joint
NERO MB06 3/8 BSPT MALE/MALE SWEPT ELBOW
NERO MB06 3/8 BSPT MALE/MALE SWEPT ELBOW
NERO MB04 1/4 BSP MALE BEND
References
nero:
MB06
rubix:
220A6535
Technical specifications
Material
stainless steel 316
Type
m/m
Threading diameter (inch)
3/8
''
Product details
Technical specifications
Product details : NERO MB06 3/8 BSPT MALE/MALE SWEPT ELBOW
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
Material
stainless steel 316
Type
m/m
Threading diameter (inch)
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.69
excl. VAT
/
Each
£
9.23
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS LF3000 FITTING 3184 08 00
MECALINE 884753 MALE ELBOW 10MM R3/8IN
PARKER EO-MALE-STUD-ELBOW WE08LR1/8CFX
PARKER MALE-ELBOW-BSPP 6-6C4OMXS
LEGRIS BRS COMPRESN FITTING 0109 16 21
LEGRIS BRS COMPRESN FITTING 0109 08 11
PARKER EW30SOMDCF SWIVEL ELBOW
AVENTICS 1823391784
CAMOZZI 2LT-SB4-B CAMOZZI NOT VALVE 2LT-SB4-B
AVENTICS R412005617
LEGRIS BRS COMPRESN FITTING 0109 06 13
PARKER WHK28LRCF BANJO FITTING
NORGREN C0KB00418 4-1/8 FLOW CONTROL SLOTTED THR
LEGRIS LF3600 BRASS FITTING 3669-04-19
LEGRIS SS FITTING 3889 12 22