FESTO 161112 END PLATE KIT NEV-02-VDMA


NEV End Plate Kit

References
festo:NEV-02-VDMA
rubix:110A9306
manufacturer :161112
ean:4052568012250
NEV-02-VDMA End plate kit
brand logo
Technical specifications
TypeEnd Plate Kit according to ISO 15407-1
See all Specifications

Product details : FESTO 161112 END PLATE KIT NEV-02-VDMA


End plate kit NEV-02-VDMA For manifold assembly of standard manifold sub-bases. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=280 g, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 1=G3/8

Technical specifications


Attributes
Logistic Weight278 g
TypeEnd Plate Kit according to ISO 15407-1
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
  • Delivery usually within ( 2 ) days