Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 543833 MANIFOLD BLOCK CPE14-PRS-3/8-5
FESTO 543833 MANIFOLD BLOCK CPE14-PRS-3/8-5
CPE14 terminal block
References
festo:
CPE14-PRS-3/8-5
rubix:
111A2475
manufacturer :
543833
ean:
4052568091620
Technical specifications
Type
Terminal block for CPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 543833 MANIFOLD BLOCK CPE14-PRS-3/8-5
Manifold block CPE14-PRS-3/8-5 For CPE valves. Grid dimension=20 mm, Assembly Position=Any, Max. number of valve Positions=5, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
225
x
115
x
80
Ā
mm
Logistic Weight
564Ā
g
Type
Terminal block for CPE
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
64.17
excl. VAT
/
Each
Ā£
77.00
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC EX250-SCA1A EX250 SI UNIT
FESTO 185877 VACUUM GENERATOR CPV18-M1H-VI140-2GLS-1/4
FESTO 546260 SOLENOID VALVE
FESTO 575522 PNEUMATIC VALVE VUWS-L25-B52-G14
SMC SY50M-26-2A BLANKING PLATE
FESTO 552560 ELECTRICAL INTERFACE CPV10-GE-ASI-8E8A-Z-M8-&
FESTO 550558 MANIFOLD BLOCK CPE10-3/2-PRS-1/4-10
SMC KFG2V1209-03S INSERT FITTING
FESTO 162556 MOUNTING CPV10/14-VI-BG-NRH-35
SMC DM12P-06NU MULTI CONNECTOR
FESTO 561102 SUB-BASE
FESTO 1236029 SUB-BASE
FESTO 576563 END PLATE
FESTO 525418 TIE ROD CPX-ZA-1-E
FESTO 2735960 BUS NODE CPX-FB37