REGATTA TRJ334R WMS ACTION II TROUSERS BLACK 18 R


New Action Trousers Women

References
regatta:TRJ334R-BLK-18
rubix:2585351
ean:5051513057185
brand logo
brand logo
Technical specifications
ColourBlack
Size18
Main materialPolyester
See all Specifications

Product details : REGATTA TRJ334R WMS ACTION II TROUSERS BLACK 18 R


Polycotton fabric. Durable water repellent finish. 65% polyester 35% cotton fabric. Fabric weight 170g/m2. Part-elasticated waist. Knee patches. Belt loops. Multi pocketed with concealed zips. 2 front large pockets with hem bellows. Right side zipped pocket with welt covering. 2 back pockets - one zipped pocket with welt covering. Type : Regular lenght

Technical specifications


Attributes
ColourBlack
Size18
Main materialPolyester
Material65% Polyester 35% Cotton fabric
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
  • Usually arrives within 14 working days