New Products - Spartex
Filter Options
Categories
protection, safety & hygiene (7)
tools & metrology (1)
Brand
ingersoll rand
(1)
spartex
(7)
8 Product(s) with 8 variant(s):
SPARTEX ES1820120 ECO 120L OIL SPILL KIT 2 WHEEL PE BIN
- spartex:ES1820120
- rubix:259A5783
- Usually arrives within 14 working days
- Absorption capacity:120 l
£ 146.78 excl. VAT
/ Each
SPARTEX ES1870090 ECO 90L OIL SPILL KIT CIRCULAR PE BIN
- spartex:ES1870090
- rubix:259A5782
- Usually arrives within 14 working days
- Absorption capacity:90 l
£ 120.48 excl. VAT
/ Each
SPARTEX ES1820240 ECO 240L OIL SPILL KIT 2 WHEEL PE BIN
- spartex:ES1820240
- rubix:259A5784
- Usually arrives within 14 working days
- Absorption capacity:240 l
£ 262.91 excl. VAT
/ Each
SPARTEX ES1831000 ECO 1000L OIL SPILL KIT 4 WHEEL PE BIN
- spartex:ES1831000
- rubix:259A5788
- Usually arrives within 14 working days
- Absorption capacity:1000 l
£ 1,585.20 excl. VAT
/ Each
SPARTEX ES1841000 ECO 1000L OIL SPILL KIT 4 WHEEL DROP FRONT PE BIN
- spartex:ES1841000
- rubix:259A5789
- Usually arrives within 14 working days
- Absorption capacity:1000 l
£ 1,769.53 excl. VAT
/ Each
SPARTEX ES1830600 ECO 600L OIL SPILL KIT 4 WHEEL PE BIN
- spartex:ES1830600
- rubix:259A5786
- Usually arrives within 14 working days
- Absorption capacity:600 l
£ 980.68 excl. VAT
/ Each
SPARTEX ES1840600 ECO 600L OIL SPILL KIT 4 WHEEL DROP FRONT PE BIN
- spartex:ES1840600
- rubix:259A5787
- Usually arrives within 14 working days
- Absorption capacity:600 l
£ 1,395.42 excl. VAT
/ Each
INGERSOL QCP2A30S6 3/8 20V CORDLESS ANGLE CLUTCH TOOL
- ingersoll rand:QCP2A30S6
- rubix:315A6458
- manufacturer :QCP2A30S6
- Usually arrives within 14 working days
- Cordless:yes
£ 1,218.00 excl. VAT
/ Each








