SPARTEX ES1840600 ECO 600L OIL SPILL KIT 4 WHEEL DROP FRONT PE BIN
SPARTEX ES1840600 ECO 600L OIL SPILL KIT 4 WHEEL DROP FRONT PE BIN
See technical informationSee documentsReferences
Spartex:ES1840600
Rubix:259A5787
Documents
Product details : SPARTEX ES1840600 ECO 600L OIL SPILL KIT 4 WHEEL DROP FRONT PE BIN
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Absorption capacity | 600 l |
|---|
Show UNSPSC/ECL@SS
£ 1,395.42 excl. VAT
/ Each
£ 1,674.50 incl. VAT
- Usually arrives within 14 working days

