SPARTEX ES1820120 ECO 120L OIL SPILL KIT 2 WHEEL PE BIN
SPARTEX ES1820120 ECO 120L OIL SPILL KIT 2 WHEEL PE BIN
See technical informationSee documentsReferences
Spartex:ES1820120
Rubix:259A5783
Documents
Product details : SPARTEX ES1820120 ECO 120L OIL SPILL KIT 2 WHEEL PE BIN
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Absorption capacity | 120 l |
|---|
Show UNSPSC/ECL@SS
£ 146.78 excl. VAT
/ Each
£ 176.14 incl. VAT
- Usually arrives within 14 working days

