SPARTEX ES1870090 ECO 90L OIL SPILL KIT CIRCULAR PE BIN
SPARTEX ES1870090 ECO 90L OIL SPILL KIT CIRCULAR PE BIN
See technical informationSee documentsReferences
Spartex:ES1870090
Rubix:259A5782
Documents
Product details : SPARTEX ES1870090 ECO 90L OIL SPILL KIT CIRCULAR PE BIN
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Absorption capacity | 90 l |
|---|
Show UNSPSC/ECL@SS
£ 120.48 excl. VAT
/ Each
£ 144.58 incl. VAT
- Usually arrives within 14 working days

