SPARTEX ES1831000 ECO 1000L OIL SPILL KIT 4 WHEEL PE BIN
SPARTEX ES1831000 ECO 1000L OIL SPILL KIT 4 WHEEL PE BIN
See technical informationSee documentsReferences
Spartex:ES1831000
Rubix:259A5788
Documents
Product details : SPARTEX ES1831000 ECO 1000L OIL SPILL KIT 4 WHEEL PE BIN
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Absorption capacity | 1000 l |
|---|
Show UNSPSC/ECL@SS
£ 1,585.20 excl. VAT
/ Each
£ 1,902.24 incl. VAT
- Usually arrives within 14 working days

