SPARTEX ES1820240 ECO 240L OIL SPILL KIT 2 WHEEL PE BIN
SPARTEX ES1820240 ECO 240L OIL SPILL KIT 2 WHEEL PE BIN
See technical informationSee documentsReferences
Spartex:ES1820240
Rubix:259A5784
Documents
Product details : SPARTEX ES1820240 ECO 240L OIL SPILL KIT 2 WHEEL PE BIN
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Absorption capacity | 240 l |
|---|
Show UNSPSC/ECL@SS
£ 262.91 excl. VAT
/ Each
£ 315.49 incl. VAT
- Usually arrives within 14 working days

