References
Aventics:R412010373
Rubix:272A3468
Manufacturer :R412010373


Technical specifications
| Material | aluminium (housing);stainless steel (nozzle);brass (blanking screw);nitrile butadiene rubber (seal) |
|---|---|
| Diameter | 30 mm |
| Shape | round |
Documents
Product details : AVENTICS R412010373
Strengths
•Virtually no contact required to lift and move objects
Lifting force up to 46N
Lifting force up to 46N
Technical specifications
Attributes
| Material | aluminium (housing);stainless steel (nozzle);brass (blanking screw);nitrile butadiene rubber (seal) |
|---|---|
| Diameter | 30 mm |
| Shape | round |
| Type | non-contact transport system |
Show UNSPSC/ECL@SS
£ 256.23 excl. VAT
/ Each
£ 307.48 incl. VAT
- Usually arrives within 14 working days