References
Aventics:R412010374
Rubix:272A3469
Manufacturer :R412010374
EAN:3661475993289


Technical specifications
| Material | aluminium (housing);nitrile butadiene rubber (seal) |
|---|---|
| Diameter | 40 mm |
| Shape | round |
Product details : AVENTICS R412010374
Non-contact transport system, NCT Series
NCT-40-AL
Technical specifications
Attributes
| Material | aluminium (housing);nitrile butadiene rubber (seal) |
|---|---|
| Diameter | 40 mm |
| Shape | round |
| Type | non-contact transport system |
Show UNSPSC/ECL@SS
£ 277.57 excl. VAT
/ Each
£ 333.08 incl. VAT
- Usually arrives within 14 working days