FESTO 1396067 SUCTION CUP COMPLETE VASB-125-3/8-PUR-B


VASB vacuum cup

References
festo:VASB-125-3/8-PUR-B
rubix:121A4214
manufacturer :1396067
ean:4052568105709
VASB-125-3/8-PUR-B Suction cup complete
brand logo
Technical specifications
MaterialPUR
Diameter125 mm
ShapeRound
See all Specifications

Product details : FESTO 1396067 SUCTION CUP COMPLETE VASB-125-3/8-PUR-B


Suction cup complete VASB-125-3/8-PUR-B Suction cup height compensator=25 mm, Nominal size=7 mm, Suction cup diameter=125 mm, Suction cup volume=307 cm3, Effective suction diameter=101,8 mm

Technical specifications


Attributes
Logistic Weight295,3 g
MaterialPUR
Diameter125 mm
ShapeRound
TypeVASB
Show UNSPSC/ECL@SS
£ 58.15 excl. VAT
/ Each
£ 69.78 incl. VAT
  • Delivery usually within ( 2 ) days