References
Festo:HA-1/8-QS-6
Rubix:106A6006
Manufacturer :153448
EAN:4052568011369

Documents
Product details : FESTO 153448 CHECK VALVE HA-1/8-QS-6
Non-return valve HA-1/8-QS-6 Flow rate from the male thread to the QS plug connector. Valve function=Non-return function, Pneumatic Connection, port 1=R1/8, Pneumatic Connection, port 2=QS-6, Mounting type=Threaded, Standard nominal flow rate=311 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x14x27 mm |
|---|---|
| Logistic Weight | 10,9 g |
| Type | non-return valve |
| Type of coupling | r |
Show UNSPSC/ECL@SS
£ 22.98 excl. VAT
/ Each
£ 27.58 incl. VAT
- Delivery usually within ( 2 ) days