References
Festo:HE-3-1/4-1/4
Rubix:109A6219
Manufacturer :153297
EAN:4052568033651

Documents
Product details : FESTO 153297 SHUT-OFF VALVE HE-3-1/4-1/4
Shut-off valve HE-3-1/4-1/4 Valve function=3/2 bistable, Pneumatic Connection, port 1=R1/4, Pneumatic Connection, port 2=R1/4, Type of actuation=manual, Mounting type=(* Optional, * Line installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x45x22 mm |
|---|---|
| Logistic Weight | 80,6 g |
| Type | on/off valve |
| Type of coupling | r |
Show UNSPSC/ECL@SS
£ 21.39 excl. VAT
/ Each
£ 25.67 incl. VAT
- Delivery usually within ( 2 ) days