FESTO 153447 CHECK VALVE HB-1/8-QS-4

Non-Return Valve

See technical informationSee documents
References
Festo:HB-1/8-QS-4
Rubix:106A6005
Manufacturer :153447
EAN:4052568034801
HB-1/8-QS-4 Non-return valve
Technical specifications
Typecheck valve (one-way valve)
Type of couplingqs push-in connector (qs-4) / r male thread (r1/8)
See all Specifications
Documents

Product details : FESTO 153447 CHECK VALVE HB-1/8-QS-4


Non-return valve HB-1/8-QS-4 Flow rate from the QS plug connector to the male thread. Valve function=Non-return function, Pneumatic Connection, port 1=QS-4, Pneumatic Connection, port 2=R1/8, Mounting type=Threaded, Standard nominal flow rate=142 l/min

Technical specifications


Attributes
Logistic Weight10,87 g
Typecheck valve (one-way valve)
Type of couplingqs push-in connector (qs-4) / r male thread (r1/8)
Show UNSPSC/ECL@SS
£ 21.80 excl. VAT
/ Each
£ 26.16 incl. VAT
  • Delivery usually within ( 2 ) days