References
Festo:HA-1/8-QS-8
Rubix:106A6010
Manufacturer :153452
EAN:4052568034832

Technical specifications
| Type | check valve |
|---|---|
| Type of coupling | r1/8 male thread + qs-8 push-in connector (ø 8 mm tube) |
Documents
Product details : FESTO 153452 CHECK VALVE HA-1/8-QS-8
Non-return valve HA-1/8-QS-8 Flow rate from the male thread to the QS plug connector. Valve function=Non-return function, Pneumatic Connection, port 1=R1/8, Pneumatic Connection, port 2=QS-8, Mounting type=Threaded, Standard nominal flow rate=331 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x32x14 mm |
|---|---|
| Logistic Weight | 22,5 g |
| Type | check valve |
| Type of coupling | r1/8 male thread + qs-8 push-in connector (ø 8 mm tube) |
Show UNSPSC/ECL@SS
£ 25.63 excl. VAT
/ Each
£ 30.76 incl. VAT
- Delivery usually within ( 2 ) days