References
Festo:HB-3/8-QS-12
Rubix:106A6012
Manufacturer :153459
EAN:4052568070687

Technical specifications
| Type | check valve (non-return function) |
|---|---|
| Type of coupling | push-in fitting qs-12 / male thread r3/8 |
Documents
Product details : FESTO 153459 CHECK VALVE HB-3/8-QS-12
Non-return valve HB-3/8-QS-12 Flow rate from the QS plug connector to the male thread. Valve function=Non-return function, Pneumatic Connection, port 1=QS-12, Pneumatic Connection, port 2=R3/8, Mounting type=Threaded, Standard nominal flow rate=1886 l/min
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Type | check valve (non-return function) |
| Type of coupling | push-in fitting qs-12 / male thread r3/8 |
Show UNSPSC/ECL@SS
£ 59.44 excl. VAT
/ Each
£ 71.33 incl. VAT
- Delivery usually within ( 2 ) days