FESTO 153451 CHECK VALVE HB-1/4-QS-6


Non-Return Valve

References
festo:HB-1/4-QS-6
rubix:106A6009
manufacturer :153451
ean:4052568034825
HB-1/4-QS-6 Non-return valve
brand logo
Technical specifications
Typenon-return valve
Type of couplingr;qs
See all Specifications

Product details : FESTO 153451 CHECK VALVE HB-1/4-QS-6


Non-return valve HB-1/4-QS-6 Flow rate from the QS plug connector to the male thread. Valve function=Non-return function, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=R1/4, Mounting type=Threaded, Standard nominal flow rate=294 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x10x10Ā mm
Logistic Weight23Ā g
Typenon-return valve
Type of couplingr;qs
Show UNSPSC/ECL@SS
Ā£ 27.43 excl. VAT
/ Each
Ā£ 32.92 incl. VAT
  • Delivery usually within ( 11 ) days