FESTO 530040 PILOTED CHECK VALVE HGL-1/8-QS-6


HGL Piloted check Valve

References
festo:HGL-1/8-QS-6
rubix:107A0445
manufacturer :530040
ean:4052568005221
HGL-1/8-QS-6 Non-return valve
brand logo
Technical specifications
Typepiloted
Type of couplingg 1/8
See all Specifications

Product details : FESTO 530040 PILOTED CHECK VALVE HGL-1/8-QS-6


The piloted check valve is suitable for short-duration positioning and braking functions in pneumatic drives. Compressed air flows to and from the drive as long as a pilot signal is applied to pneumatic connection 21. If no pilot signal is applied, the valve shuts off the exhaust air from the drive-in flow direction 2 - 1 and the movement of the drive is stopped.

Strengths

- Proven component suitable for use in safety-related systems
- Swivel connection can be swivelled after mounting
- Manual exhausting of air trapped in the cylinder with manual override

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x20x80Ā mm
Logistic Weight25,16Ā g
Typepiloted
Type of couplingg 1/8
Show UNSPSC/ECL@SS
Ā£ 44.52 excl. VAT
/ Each
Ā£ 53.42 incl. VAT
  • In stock: Next day delivery