References
Festo:H-QS-8
Rubix:107A1262
Manufacturer :153464
EAN:4052568011413

Documents
Product details : FESTO 153464 CHECK VALVE H-QS-8
Non-return valve H-QS-8 Valve function=Non-return function, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=QS-8, Mounting type=Line installation, Standard nominal flow rate=681 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x15x15 mm |
|---|---|
| Logistic Weight | 21 g |
| Type | non-return valve |
| Type of coupling | qs |
Show UNSPSC/ECL@SS
£ 30.24 excl. VAT
/ Each
£ 36.29 incl. VAT
- Delivery usually within ( 2 ) days