References
Festo:VBNF-LBA-G18-Q6
Rubix:263A5852
Manufacturer :8001460
EAN:4052568109578

Documents
Product details : FESTO 8001460 CHECK VALVE VBNF-LBA-G18-Q6
Non-return valve VBNF-LBA-G18-Q6 Valve function=piloted non-return function, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=G1/8, Pilot Air port 21=QS-6, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x30x60 mm |
|---|---|
| Logistic Weight | 29,09 g |
| Type | non-return valve |
Show UNSPSC/ECL@SS
£ 64.28 excl. VAT
/ Each
£ 77.14 incl. VAT
- Delivery usually within ( 2 ) days