Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 3515202 HAND LEVER VALVE VHER-H-B43C-B-G14
FESTO 3515202 HAND LEVER VALVE VHER-H-B43C-B-G14
VHER Control spool
References
festo:
VHER-H-B43C-B-G14
rubix:
109A5494
manufacturer :
3515202
ean:
4052568270100
Technical specifications
Type
Hand Lever Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 3515202 HAND LEVER VALVE VHER-H-B43C-B-G14
hand lever valve VHER-H-B43C-B-G14 Valve function=4/3 closed, Type of actuation=manual, Width=56 mm, Standard nominal flow rate=1500 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Type
Hand Lever Valve
Volume flow rate
1500
l/min
Type of coupling
G
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.53
excl. VAT
/
Each
£
151.84
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
BURKERT 88906 VALVE G-4/2 TYPE 0470 24V
SMC EIL201-F02-L LOCK UP VALVE
SMC AV5000-F10-5DZ-Q SOFT START-UP VALVE
SMC VM430-01-30R PUSH BUTTON MUSHROOM MEC VALVE
SMC VHS400-03 HAND VALVE LEFT TO RIGHT
SMC VHS20-01-X1 3 PORT HAND VALVE WITH KEY HOLE
SMC VSH4310B-02 MECHANICAL HAND VALVE
NORGREN C01GJ0828 8-1/4 HAND VALVE THRD TO TUBE
FESTO 546470 BASIC VALVE LFR-D-7-MAXI
FESTO 3536502 ANGLE SEAT VALVE
NORGREN 8022750000000000 3/2 WAY VALVE 1/4
FESTO 1002557 ANGLE SEAT VALVE
FESTO 3540276 ANGLE SEAT VALVE
SMC XLS-25-5D-Q HIGH VACUUM ANGLE VALVE
NORGREN M/1430 TIME DELAY VALVE