Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536040 PNEUMATIC VALVE VL-5-1/8-B-EX
FESTO 536040 PNEUMATIC VALVE VL-5-1/8-B-EX
VL Tiger 2000 directional control valve
References
festo:
VL-5-1/8-B-EX
rubix:
110A2982
manufacturer :
536040
ean:
4052568170691
Technical specifications
Type
Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536040 PNEUMATIC VALVE VL-5-1/8-B-EX
Pneumatic valve VL-5-1/8-B-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Standard nominal flow rate=750 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
Logistic Weight
169,7
g
Type
Tiger 2000
Volume flow rate
750
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.70
excl. VAT
/
Each
£
194.04
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 0821300935 SERIES NL4 PNEUMATIC VALVE
BURKERT SOLENOID VALVE 00135204
FESTO 3324 CHECK VALVE H-1/8-A/I
SMC VM430-01-30G PUSH BUTTON MUSHROOM MEC VALVE
AVENTICS R412003486
FESTO 536024 PNEUMATIC VALVE VL-5/3E-D-3-C-EX
FESTO 8038489 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-D-10V24-2M8
SMC EAV2000-F02-4YO-Q SOFT START UP VALVE
AVENTICS R412006289
AVENTICS R412006278
FESTO 151008 PNEUMATIC VALVE JD-5/2-D-1-C
SMC VHS40-F04B-BS-R PRESSURE RELIEF 3 PORT VALVE
FESTO 8990 FINGER LEVER VALVE THO-3-1/4-B
AVENTICS 5777725302
FESTO 3515082 HAND LEVER VALVE VHER-H-B43E-G14