FESTO 153466 CHECK VALVE H-QS-12


Non-Return Valve

References
festo:H-QS-12
rubix:107A0447
manufacturer :153466
ean:4052568070717
H-QS-12 Non-return valve
brand logo
Technical specifications
Typenon-return valve
Type of couplingqs
See all Specifications

Product details : FESTO 153466 CHECK VALVE H-QS-12


Non-return valve H-QS-12 Valve function=Non-return function, Pneumatic Connection, port 1=QS-12, Pneumatic Connection, port 2=QS-12, Mounting type=Line installation, Standard nominal flow rate=1715 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x88x29Ā mm
Logistic Weight68Ā g
Typenon-return valve
Type of couplingqs
Show UNSPSC/ECL@SS
Ā£ 79.03 excl. VAT
/ Each
Ā£ 94.84 incl. VAT
  • Delivery usually within ( 2 ) days