FESTO 153462 CHECK VALVE H-QS-4


Non-Return Valve

References
festo:H-QS-4
rubix:107A1261
manufacturer :153462
ean:4052568011390
H-QS-4 Non-return valve
brand logo
Technical specifications
Typenon-return valve
Type of couplingqs
See all Specifications

Product details : FESTO 153462 CHECK VALVE H-QS-4


Non-return valve H-QS-4 Valve function=Non-return function, Pneumatic Connection, port 1=QS-4, Pneumatic Connection, port 2=QS-4, Mounting type=Line installation, Standard nominal flow rate=136 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)43x19x15Ā mm
Logistic Weight6,02Ā g
Typenon-return valve
Type of couplingqs
Show UNSPSC/ECL@SS
Ā£ 24.35 excl. VAT
/ Each
Ā£ 29.22 incl. VAT
  • Delivery usually within ( 2 ) days