References
Aventics:0821300914
Rubix:273A4246
Manufacturer :0821300914

Documents
Product details : AVENTICS 0821300914
The AVENTICS Series NL maintenance units are suitable for all areas: as individual components or as assembled maintenance units, for centralized or decentralized compressed air preparation, in compact or powerful versions, for use in high or low temperatures. This line offers a complete, customizable compressed air preparation technology. It includes an option to combine every component in the Series to achieve the desired function, making it possible to adjust the components precisely to the application requirements The AVENTICS Series NL maintenance units are suitable for all areas: as individual components or as assembled maintenance units, for centralized or decentralized compressed air preparation, in compact or powerful.
Strengths
•Easy-to-assemble
Manual, semi-automatic or fully-automatic condensate drains available
Transparent reservoirs available
Bayonet catches ensure easy maintenance
Manual, semi-automatic or fully-automatic condensate drains available
Transparent reservoirs available
Bayonet catches ensure easy maintenance
Technical specifications
Attributes
| Type | non-return valve |
|---|---|
| Material | die cast zinc (housing);acrylonitrile butadiene styrene (front plate);acrylonitrile butadiene rubber (seal) |
| Threading diameter (inch) | g 1/2 '' |
Show UNSPSC/ECL@SS
£ 88.78 excl. VAT
/ Each
£ 106.54 incl. VAT
- Usually arrives within 14 working days
