SMC C85KN16-15S NON-ROTATING ISO 6432 CYLINDER
Non-Rotating Cylinder
See technical informationSee documentsReferences
SMC:C85KN16-15S
Rubix:111A4794
Manufacturer :00150502

Documents
Product details : SMC C85KN16-15S NON-ROTATING ISO 6432 CYLINDER
The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores ranging from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique rod seal design prevents the ingress of dust, and the effectiveness of this seal is such that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose seals, the C85 series has an exceptional service life.
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | non-rotating cylinder |
Show UNSPSC/ECL@SS
£ 65.21 excl. VAT
/ Each
£ 78.25 incl. VAT
- Delivery usually within ( 13 ) days