SMC CD85KN16-10-B NON ROTATING CYLINDER


Non-Rotating Cylinder

References
smc:00016863
rubix:133A0238
brand logo
brand logo
Technical specifications
TypeNon-Rotating Cylinder
Cylinder diameter16 mm
See all Specifications

Product details : SMC CD85KN16-10-B NON ROTATING CYLINDER


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

ISO cylinder, double acting, single rod Bore sizes (mm): 8, 10, 12, 16, 20, 25 Type: non-rotating Cushion: rubber bumper only Strokes (mm): up to 300 (depending on bore) Auto switches available (order separate)

Technical specifications


Attributes
TypeNon-Rotating Cylinder
Cylinder diameter16 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 57.92 excl. VAT
/ Each
£ 69.50 incl. VAT
  • Delivery usually within ( 7 ) days